High Visibility Safety Sign, 18 in Height, 7 1/2 in Width, PETG, V-Shape Projection, English

  • Mfr # 480Z47

  • Zoro # G5787028


product price:  $26.59
/ea

Key Features

Sign Material
PETG
Legend
FIRE HOSE
Width
7 1/2 in
Thickness
0.07 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Z47
Zoro #
G5787028
UPC #
00194484249571
Country of Origin
United States

Dimensions

Width
7 1/2 in
Thickness
0.07 in
Height
18 in
Mounting Hole Dia.
0.1875 in
Depth
7/100 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE HOSE
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, NFPA 14, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.158(c)(1), OSHA 29 CFR 1926.150, PSPA Class A, B
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Header
No Header
Legend Style
Symbol and Text
Operating Temp. Range
0 Degrees to 150 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Legend Pictogram Description
Down Arrow, Fire Hose
Sign Legend Background Color
White
Chemical Resistant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Legend Pictogram ID
PARW-112, PFXG-129
Mounting Pattern
4 Flange
Minimum Service Temperature
0 Degrees F
Write on Surface
No
Material Properties
Rigid
Sign Legend
Fire Hose
Sign Mounting Location
Wall
Glow In The Dark
Yes
Metal Detectable
No
Graffiti Resistant
No
Includes Mounting Hardware
No
Maximum Service Temperature
150 Degrees F
NFPA Standard
NFPA 14
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Sign Format
Other Format
Sign Header
No Header
IMO Standards
IMO A.752(18)
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.158(c)(1), OSHA 29 CFR 1926.150
Average Outdoor Durability
5 yr
Corrosion Resistant
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Hose, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.