High Visibility Safety Sign, 24 in Height, 12 in Width, PETG, L-Shape Projection, English

  • Mfr # 480X51

  • Zoro # G5806923


product price:  $40.15
/ea

Key Features

Sign Material
PETG
Legend
FIRE EXTINGUISHER
Width
12 in
Thickness
0.06 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480X51
Zoro #
G5806923
UPC #
00194484247713
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.06 in
Height
24 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
White
Legend Pictogram Description
Fire Extinguisher
Sign Legend
Fire Extinguisher
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Mirror Print
No
Sign Mounting Location
Wall
NFPA Standard
NFPA 10
ANSI Standards
ANSI Z535
Number of Printed Sides
2
Anti-Slip Surface
No
Corrosion Resistant
Yes
Metal Detectable
No
Sign Legend Background Color
Red
Protective Coating
Clear Liquid Laminate
Mounting Pattern
2 Flange
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Material Properties
Rigid
Maximum Service Temperature
150 Degrees F
Sign Legend Style
Symbol and Text
Sign Header
No Header
ANSI 969 Compliant
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Legend Pictogram ID
PFXG-09
State Specific Sign
No
Minimum Application Temperature
0 Degrees F
Write on Surface
No
Chemical Resistant
Yes
Minimum Service Temperature
0 Degrees F
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.