High Visibility Safety Sign, 24 in Height, 4 in Width, PETG, L-Shape Projection, English

  • Mfr # 480X20

  • Zoro # G5787457


product price:  $16.99
/ea

Key Features

Sign Material
PETG
Legend
EMERGENCY ALARM
Width
4 in
Thickness
0.06 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480X20
Zoro #
G5787457
UPC #
00194484247423
Country of Origin
United States

Dimensions

Width
4 in
Thickness
0.06 in
Height
24 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
EMERGENCY ALARM
Sign Mounting Style
Mounting Holes
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
No Header
Operating Temp. Range
0 Degrees to 150 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
White
Sign Legend
Emergency Alarm
Chemical Resistant
Yes
Corrosion Resistant
Yes
Material Properties
Rigid
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165
State Specific Sign
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Legend Pictogram ID
PFXG-114
Sign Mounting Location
Wall
Number of Printed Sides
2
Write on Surface
No
Sign Header
No Header
Metal Detectable
No
Mounting Pattern
2 Flange
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
150 Degrees F
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Sign Legend Background Color
Red
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Minimum Service Temperature
0 Degrees F
Outdoor Life Expectancy
5 yr
Legend Pictogram Description
Fire Alarm
Minimum Application Temperature
0 Degrees F
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Emergency Alarm, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products