High Visibility Safety Sign, 24 in Height, 4 in Width, PETG, L-Shape Projection, English

  • Mfr # 480X25

  • Zoro # G5804010


product price:  $16.99
/ea

Key Features

Sign Material
PETG
Legend
FIRE ALARM
Width
4 in
Thickness
0.06 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480X25
Zoro #
G5804010
UPC #
00194484247478
Country of Origin
United States

Dimensions

Width
4 in
Thickness
0.06 in
Height
24 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE ALARM
Sign Mounting Style
Mounting Holes
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
Red, White
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Operating Temp. Range
0 Degrees to 150 Degrees F
Legend Style
Symbol and Text
Legend Color
Red
Legend/Background Color
Red/White
Sign Legend Text Color
Red
State Specific Sign
No
Corrosion Resistant
Yes
Sign Header
No Header
Legend Pictogram Description
Down Arrow
Includes Mounting Hardware
No
Glow In The Dark
No
Legend Pictogram ID
PARW-137
Chemical Resistant
Yes
Sign Legend
Fire Alarm
Mounting Pattern
2 Flange
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Mirror Print
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Sign Legend Background Color
Red, White
Minimum Application Temperature
0 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165
Write on Surface
No
Graffiti Resistant
Yes
Metal Detectable
No
Material Properties
Rigid
Number of Printed Sides
2
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
150 Degrees F
Sign Legend Style
Symbol and Text
Minimum Service Temperature
0 Degrees F
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Fire Alarm, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products