High Visibility Safety Sign, 24 in Height, 4 in Width, PETG, L-Shape Projection, English

  • Mfr # 480X41

  • Zoro # G5768408


product price:  $30.15
/ea

Key Features

Sign Material
PETG
Legend
FIRE EXTINGUISHER
Width
4 in
Thickness
0.07 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480X41
Zoro #
G5768408
UPC #
00194484145255
Country of Origin
United States

Dimensions

Width
4 in
Thickness
0.07 in
Height
24 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
Red, White
ADA Compliant
No
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150, PSPA Class A, B
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Legend Style
Symbol and Text
Legend/Background Color
Red/White
Legend Color
Red
Sign Legend Text Color
Red
Sign Legend Background Color
Red, White
Write on Surface
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Format
Other Format
IMO Standards
IMO A.752(18)
Legend Pictogram Description
Down Arrow
Mirror Print
No
Sign Legend
Fire Extinguisher
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Minimum Application Temperature
0 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Mounting Pattern
2 Flange
Glow In The Dark
Yes
Material Properties
Rigid
Average Outdoor Durability
5 yr
Chemical Resistant
No
Graffiti Resistant
No
Legend Pictogram ID
PARW-137
NFPA Standard
NFPA 10
Includes Mounting Hardware
No
State Specific Sign
No
Minimum Service Temperature
0 Degrees F
Maximum Service Temperature
150 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
No
Number of Printed Sides
2
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.