High Visibility Safety Sign, 24 in Height, 7 1/2 in Width, PETG, V-Shape Projection, English

  • Mfr # 480Z02

  • Zoro # G5772020


product price: $24.49
/ea

Key Features

Sign Material
PETG
Legend
EMERGENCY ALARM
Width
7 1/2 in
Thickness
0.06 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480Z02
Zoro #
G5772020
UPC #
00194484145316
Country of Origin
United States

Dimensions

Width
7 1/2 in
Thickness
0.06 in
Height
24 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
EMERGENCY ALARM
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Operating Temp. Range
0 Degrees to 150 Degrees F
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Sign Legend Background Color
Red
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
State Specific Sign
No
Mounting Pattern
4 Flange
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Minimum Service Temperature
0 Degrees F
Sign Format
Other Format
Sign Header
No Header
Maximum Service Temperature
150 Degrees F
Chemical Resistant
Yes
Sign Legend
Emergency Alarm
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165
Metal Detectable
No
Write on Surface
No
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Alarm, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.