High Visibility Safety Sign, 24 in Height, 7 1/2 in Width, PETG, V-Shape Projection, English

  • Mfr # 480Z13

  • Zoro # G5775520


product price:  $24.49
/ea

Key Features

Sign Material
PETG
Legend
FIRE ALARM
Width
7 1/2 in
Thickness
0.06 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Z13
Zoro #
G5775520
UPC #
00194484249243
Country of Origin
United States

Dimensions

Width
7 1/2 in
Thickness
0.06 in
Height
24 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE ALARM
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Legend Pictogram ID
PARW-112, PFXG-114
Sign Legend Background Color
Red
Sign Header
No Header
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Legend Pictogram Description
Down Arrow, Fire Alarm
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Number of Printed Sides
1
Mounting Pattern
4 Flange
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Glow In The Dark
No
Chemical Resistant
Yes
Write on Surface
No
Minimum Application Temperature
0 Degrees F
Corrosion Resistant
Yes
Mirror Print
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Legend
Fire Alarm
Sign Mounting Location
Wall
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
0 Degrees F
Maximum Service Temperature
150 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165
Material Properties
Rigid
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Fire Alarm, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.