High Visibility Safety Sign, 24 in Height, 7 1/2 in Width, PETG, V-Shape Projection, English

  • Mfr # 480Z32

  • Zoro # G5869637


product price:  $25.29
/ea

Key Features

Sign Material
PETG
Legend
FIRE
Width
7 1/2 in
Thickness
0.06 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Z32
Zoro #
G5869637
UPC #
00194484249427
Country of Origin
United States

Dimensions

Width
7 1/2 in
Thickness
0.06 in
Height
24 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Operating Temp. Range
0 Degrees to 150 Degrees F
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Includes Mounting Hardware
No
NFPA Standard
NFPA 10
Material Properties
Rigid
Mirror Print
No
Corrosion Resistant
Yes
Metal Detectable
No
Legend Pictogram Description
Down Arrow, Fire Extinguisher
Legend Pictogram ID
PARW-151, PFXG-77
ANSI Standards
ANSI Z535
Sign Legend
Fire
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Graffiti Resistant
Yes
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
0 Degrees F
Sign Header
No Header
Mounting Pattern
4 Flange
Anti-Slip Surface
No
Maximum Service Temperature
150 Degrees F
Write on Surface
No
Minimum Service Temperature
0 Degrees F
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Chemical Resistant
Yes
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Fire, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.