High Visibility Safety Sign, 6 in H, 8 1/2 in W, PETG, V-Shape Projection, English, 480Y43

  • Mfr # 480Y43
  • Zoro # G5859417
product price: 
$
10.99
/ea

Key Features

Header
No Header
Legend
FORKLIFT TRAFFIC
Width
8 1/2 in
Height
6 in
Sign Shape
V-Shape Projection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
480Y43
Zoro #
G5859417
UPC #
00194484248604
Country of Origin
United States
Item
High Visibility Safety Sign
Header
No Header
Legend
FORKLIFT TRAFFIC
Sign Shape
V-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Operating Temp. Range
0 Degrees F to 150 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
State Specific Sign
No
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Write on Surface
No
Sign Format
Other Format
Sign Mounting Location
Wall
Material Properties
Rigid
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
150 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Forklift Traffic
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Corrosion Resistant
Yes
Metal Detectable
No
Sign Legend Background Color
Yellow
Mirror Print
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Mounting Pattern
2 Flange
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
0 Degrees F
Glow In The Dark
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Product Type
Safety Sign

Dimensions

Width
8 1/2 in
Height
6 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Forklift Traffic, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.