High Visibility Safety Sign, 6 in Height, 8 1/2 in Width, PETG, V-Shape Projection, English

  • Mfr # 480Z57

  • Zoro # G5869302


product price:  $16.99
/ea

Key Features

Sign Material
PETG
Legend
FIRE BLANKET
Width
8 1/2 in
Thickness
0.07 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480Z57
Zoro #
G5869302
UPC #
00194484249670
Country of Origin
United States

Dimensions

Width
8 1/2 in
Thickness
0.07 in
Height
6 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE BLANKET
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, NFPA 45, NFPA 96, OSHA 29 CFR 1910.145, PSPA Class A, B
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
Operating Temp. Range
0 Degrees to 150 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Maximum Service Temperature
150 Degrees F
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Legend Pictogram Description
Down Arrow
Mounting Pattern
2 Flange
IMO Standards
IMO A.752(18)
Sign Header
No Header
Write on Surface
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Anti-Slip Surface
No
Legend Pictogram ID
PARW-74
Graffiti Resistant
No
Minimum Application Temperature
0 Degrees F
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Sign Legend
Fire Blanket
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Number of Printed Sides
1
Metal Detectable
No
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Glow In The Dark
Yes
NFPA Standard
NFPA 96, NFPA 45
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Minimum Service Temperature
0 Degrees F
Chemical Resistant
No
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Blanket, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.