High Visibility Safety Sign, 6 in Height, 8 1/2 in Width, PETG, V-Shape Projection, English

  • Mfr # 480Z59

  • Zoro # G5843868


product price:  $10.99
/ea

Key Features

Sign Material
PETG
Legend
FIRE BLANKET
Width
8 1/2 in
Thickness
0.06 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Z59
Zoro #
G5843868
UPC #
00194484249694
Country of Origin
United States

Dimensions

Width
8 1/2 in
Thickness
0.06 in
Height
6 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE BLANKET
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, NFPA 45, NFPA 96, OSHA 29 CFR 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Operating Temp. Range
0 Degrees to 150 Degrees F
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Legend
Fire Blanket
Graffiti Resistant
Yes
Legend Pictogram ID
PARW-112
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Sign Legend Background Color
Red
Minimum Application Temperature
0 Degrees F
Legend Pictogram Description
Down Arrow
Glow In The Dark
No
State Specific Sign
No
Maximum Service Temperature
150 Degrees F
Write on Surface
No
Sign Header
No Header
Minimum Service Temperature
0 Degrees F
Metal Detectable
No
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
NFPA Standard
NFPA 96, NFPA 45
Anti-Slip Surface
No
Mounting Pattern
2 Flange
Sign Mounting Location
Wall
Material Properties
Rigid
Average Outdoor Durability
5 yr
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Fire Blanket, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products