High Visibility Safety Sign, 6 in Height, 8 1/2 in Width, PETG, V-Shape Projection, English

  • Mfr # 480Z63

  • Zoro # G5895318


product price:  $15.59
/ea

Key Features

Sign Material
PETG
Legend
FIRE EQUIPMENT
Width
8 1/2 in
Thickness
0.07 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480Z63
Zoro #
G5895318
UPC #
00194484249731
Country of Origin
United States

Dimensions

Width
8 1/2 in
Thickness
0.07 in
Height
6 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE EQUIPMENT
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150(a), PSPA Class A, B
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Header
No Header
Operating Temp. Range
0 Degrees to 150 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Corrosion Resistant
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
5 yr
Mirror Print
No
Metal Detectable
No
Sign Header
No Header
Legend Pictogram Description
Fire
Average Outdoor Durability
5 yr
Minimum Service Temperature
0 Degrees F
IMO Standards
IMO A.752(18)
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150(a)
Legend Pictogram ID
PFXG-111
Chemical Resistant
No
Sign Format
Other Format
Mounting Pattern
2 Flange
Anti-Slip Surface
No
Sign Legend Background Color
White
Graffiti Resistant
No
State Specific Sign
No
Minimum Application Temperature
0 Degrees F
Glow In The Dark
Yes
Includes Mounting Hardware
No
Sign Legend
Fire Equipment
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Write on Surface
No
Material Properties
Rigid
Sign Mounting Location
Wall
Number of Printed Sides
1
Maximum Service Temperature
150 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Equipment, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.