Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y99

  • Mfr # 480Y99

  • Zoro # G5852128


product price: $10.49
/ea
Sold in multiples of 2 for $20.98

Key Features

Header
No Header
Legend
Emergency Escape Respirator
Width
8 1/2 in
Height
6 in
Sign Shape
V-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Y99
Zoro #
G5852128
UPC #
00194484249137
Country of Origin
United States

Dimensions

Width
8 1/2 in
Height
6 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Header
No Header
Legend
Emergency Escape Respirator
Sign Shape
V-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.134(a)(2), OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Number of Printed Sides
1
State Specific Sign
No
Maximum Service Temperature
150 Degrees F
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
Down Arrow
Minimum Application Temperature
0 Degrees F
Mirror Print
No
Material Properties
Rigid
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Legend Pictogram ID
PARW-88
ANSI 969 Compliant
No
Mounting Pattern
2 Flange
Minimum Service Temperature
0 Degrees F
Chemical Resistant
Yes
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Sign Legend
Emergency Escape Respirator
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.134(a)(2)
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Emergency Escape Respirator, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.