Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Safety Sign, 8-1/2"W, 6" H, 480Z73

  • Mfr # 480Z73

  • Zoro # G5823172


product price: $13.89
/ea

Key Features

Header
No Header
Legend
Hard Hat Required In This Area
Width
8 1/2 in
Height
6 in
Sign Shape
V-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Z73
Zoro #
G5823172
UPC #
00194484249823
Country of Origin
United States

Dimensions

Width
8 1/2 in
Height
6 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Hard Hat Required In This Area
Sign Shape
V-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.135(a)(1), OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Operating Temp. Range
0 Degrees to 150 Degrees F
Sign Legend Text Color
Black
Average Outdoor Durability
5 yr
Maximum Service Temperature
150 Degrees F
Sign Mounting Location
Wall
Sign Legend
Hard Hat Required In This Area
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
Mounting Pattern
2 Flange
Minimum Service Temperature
0 Degrees F
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Header
No Header
Metal Detectable
No
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Write on Surface
No
Sign Legend Background Color
Yellow
Sign Format
Other Format
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Mirror Print
No
State Specific Sign
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.135(a)(1)
Product Type
Safety Sign

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hard Hat Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.