Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Safety Sign, 8-1/2"W, 6" H, 480Z88

  • Mfr # 480Z88

  • Zoro # G5845633


product price: $13.89
/ea

Key Features

Header
No Header
Legend
Breathing Apparatus
Width
8 1/2 in
Height
6 in
Sign Shape
V-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Z88
Zoro #
G5845633
UPC #
00194484249960
Country of Origin
United States

Dimensions

Width
8 1/2 in
Height
6 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Header
No Header
Legend
Breathing Apparatus
Sign Shape
V-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.134(a)(2), OSHA 29 CFR 1910.145
Sign Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Sign Legend
Breathing Apparatus
Mounting Pattern
2 Flange
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.134(a)(2)
Write on Surface
No
Glow In The Dark
No
Number of Printed Sides
1
Sign Header
No Header
Metal Detectable
No
Anti-Slip Surface
No
Minimum Service Temperature
0 Degrees F
Maximum Service Temperature
150 Degrees F
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
State Specific Sign
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Minimum Application Temperature
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Breathing Apparatus, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.