High Visibility Safety Sign, 8 in H, 12 in W, PETG, L-Shape Projection, English, 480X03

  • Mfr # 480X03
  • Zoro # G5774979
product price: 
$
13.79
/ea

Key Features

Header
No Header
Legend
SPILL RESPONSE EQUIPMENT
Height
8 in
Sign Shape
L-Shape Projection
Sign Material
PETG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
480X03
Zoro #
G5774979
UPC #
00194484247256
Country of Origin
United States
Item
High Visibility Safety Sign
Header
No Header
Legend
SPILL RESPONSE EQUIPMENT
Sign Shape
L-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.120 App C (9), OSHA 29 CFR 1910.145
Sign Legend Color
Green
Operating Temp. Range
0 Degrees F to 150 Degrees F
Double-Sided
Yes
Sign Legend Text Color
Green
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Number of Printed Sides
2
Write on Surface
No
Mirror Print
No
Minimum Application Temperature
0 Degrees F
Sign Legend
Spill Response Equipment
Metal Detectable
No
State Specific Sign
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.120 App C (9)
Legend Pictogram ID
PARW-149, PHSK-51
Outdoor Life Expectancy
5 yr
Legend Pictogram Description
Down Arrow, Mop
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Mounting Pattern
2 Flange
Minimum Service Temperature
0 Degrees F
Sign Header
No Header
Anti-Slip Surface
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Material Properties
Rigid
ANSI 969 Compliant
No
Maximum Service Temperature
150 Degrees F
Chemical Resistant
Yes
Product Type
Safety Sign

Dimensions

Width
12 in
Height
8 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Spill Response Equipment, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.