High Visibility Safety Sign, 8 in H, 12 in W, PETG, L-Shape Projection, English, 480X05

  • Mfr # 480X05
  • Zoro # G5871518
product price: 
$
14.59
/ea

Key Features

Header
No Header
Legend
SPILL STATION
Height
8 in
Sign Shape
L-Shape Projection
Sign Material
PETG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
480X05
Zoro #
G5871518
UPC #
00194484247270
Country of Origin
United States
Item
High Visibility Safety Sign
Header
No Header
Legend
SPILL STATION
Sign Shape
L-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
Yes
Operating Temp. Range
0 Degrees F to 150 Degrees F
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.120 App C (9), OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.120 App C (9)
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Glow In The Dark
No
Includes Mounting Hardware
No
Material Properties
Rigid
Graffiti Resistant
Yes
Mounting Pattern
2 Flange
Minimum Application Temperature
0 Degrees F
Write on Surface
No
Mirror Print
No
Sign Header
No Header
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
State Specific Sign
No
Minimum Service Temperature
0 Degrees F
Outdoor Life Expectancy
5 yr
Sign Legend
Spill Station
Maximum Service Temperature
150 Degrees F
Number of Printed Sides
2
Chemical Resistant
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Dimensions

Width
12 in
Height
8 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Spill Station, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.