Shop CONDOR

High Visibility Safety Sign, 8 in H, 18 in W, PETG, V-Shape Projection, English, 480Y86

  • Mfr # 480Y86
  • Zoro # G5820862

product price: 
$
21.79
/ea

Key Features

Header
No Header
Legend
SPILL STATION
Height
8 in
Sign Shape
V-Shape Projection
Sign Material
PETG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
480Y86
Zoro #
G5820862
UPC #
00194484249021
Country of Origin
United States
Item
High Visibility Safety Sign
Header
No Header
Legend
SPILL STATION
Sign Shape
V-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.120 App C (9), OSHA 29 CFR 1910.145
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
0 Degrees F to 150 Degrees F
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header
No Header
Glow In The Dark
No
Chemical Resistant
Yes
Anti-Slip Surface
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Legend
Spill Station
Material Properties
Rigid
State Specific Sign
No
Minimum Application Temperature
0 Degrees F
Sign Legend Background Color
Yellow
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Mounting Pattern
4 Flange
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.120 App C (9)
Minimum Service Temperature
0 Degrees F
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
150 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Number of Printed Sides
1
Product Type
Safety Sign

Dimensions

Width
18 in
Height
8 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Spill Station, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.