Shop CONDOR

High Visibility Safety Sign, 8 in H, 8 in W, PETG, L-Shape Projection, English, 480W23

  • Mfr # 480W23
  • Zoro # G5841357

product price: 
$
12.39
/ea
Sold in multiples of 2 for $24.78

Key Features

Header
No Header
Legend
Authorized Personnel Only Do Not Enter
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
480W23
Zoro #
G5841357
UPC #
00194484246501
Country of Origin
United States
Item
High Visibility Safety Sign
Header
No Header
Legend
Authorized Personnel Only Do Not Enter
Sign Shape
L-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Double-Sided
Yes
ANSI Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Sign Legend Style
Symbol and Text
Maximum Service Temperature
150 Degrees F
Sign Legend Background Color
White
Number of Printed Sides
2
ANSI 969 Compliant
No
Chemical Resistant
Yes
Minimum Service Temperature
0 Degrees F
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Mounting Pattern
2 Flange
Includes Mounting Hardware
No
Sign Format
Other Format
Glow In The Dark
No
Sign Header
No Header
Sign Mounting Location
Wall
Material Properties
Rigid
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Mirror Print
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Minimum Application Temperature
0 Degrees F
Sign Legend
Authorized Personnel Only Do Not Enter
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Anti-Slip Surface
No
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Dimensions

Width
8 in
Height
8 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Authorized Personnel Only Do Not Enter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.