High Visibility Safety Sign, 8 in H, 8 in W, PETG, L-Shape Projection, English, 480W63

  • Mfr # 480W63

  • Zoro # G5774181


product price:  $12.49
/ea
Sold in multiples of 2 for $24.98

Key Features

Header
No Header
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
Sign Material
PETG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
480W63
Zoro #
G5774181
UPC #
00194484246891
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Header
No Header
Legend
CHECK MIRROR FOR TRAFFIC BEFORE PROCEEDING
Sign Shape
L-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Legend Style
Symbol and Text
Operating Temp. Range
0 Degrees to 150 Degrees F
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black
Sign Legend
Check Mirror For Traffic Before Proceeding
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mounting Pattern
2 Flange
Chemical Resistant
Yes
State Specific Sign
No
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Glow In The Dark
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Header
Caution
Anti-Slip Surface
No
Number of Printed Sides
2
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Minimum Service Temperature
0 Degrees F
Maximum Service Temperature
150 Degrees F
Mirror Print
No
Minimum Application Temperature
0 Degrees F
Material Properties
Rigid
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Check Mirror For Traffic Before Proceeding, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.