Zoro Homepage

High Visibility Safety Sign, 8 in H, 8 in W, PETG, L-Shape Projection, English, 480W68

  • Mfr # 480W68

  • Zoro # G5783473


product price: $12.49
/ea
Sold in multiples of 2 for $24.98

Key Features

Header
No Header
Legend
Restricted Area No Entry
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480W68
Zoro #
G5783473
UPC #
00194484246945
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Header
No Header
Legend
Restricted Area No Entry
Sign Shape
L-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Double-Sided
Yes
Sign Legend Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Black, Red
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
0 Degrees F
Sign Legend Background Color
White
Includes Mounting Hardware
No
Mounting Pattern
2 Flange
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Average Outdoor Durability
5 yr
Metal Detectable
No
Corrosion Resistant
Yes
Number of Printed Sides
2
Maximum Service Temperature
150 Degrees F
Graffiti Resistant
Yes
Mirror Print
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Write on Surface
No
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
0 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend
Restricted Area No Entry
State Specific Sign
No
Chemical Resistant
Yes
Anti-Slip Surface
No
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Restricted Area No Entry, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.