High Visibility Safety Sign, 8 in Height, 12 in Width, PETG, L-Shape Projection, English

  • Mfr # 480W61

  • Zoro # G5797948


product price:  $15.15
/ea

Key Features

Header
No Header
Legend
Lockout Station (w/Down Arrow)
Width
12 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480W61
Zoro #
G5797948
UPC #
00194484246877
Country of Origin
United States

Dimensions

Width
12 in
Height
8 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Header
No Header
Legend
Lockout Station (w/Down Arrow)
Sign Shape
L-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
OSHA Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147
Sign Legend Text Color
Red
Metal Detectable
No
Sign Format
Other Format
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Sign Legend
Lockout Station
Minimum Application Temperature
0 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Material Properties
Rigid
Glow In The Dark
No
Maximum Service Temperature
150 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
Down Arrow
Graffiti Resistant
Yes
Sign Legend Background Color
White
Chemical Resistant
Yes
Minimum Service Temperature
0 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Mounting Pattern
2 Flange
Number of Printed Sides
2
Sign Header
No Header
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147
Legend Pictogram ID
PARW-141
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Lockout Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products