High Visibility Safety Sign, 8 in Height, 12 in Width, PETG, L-Shape Projection, English

  • Mfr # 480X57

  • Zoro # G5860780


product price:  $15.15
/ea

Key Features

Sign Material
PETG
Legend
FIRE EXTINGUISHER
Width
12 in
Thickness
0.06 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480X57
Zoro #
G5860780
UPC #
00194484247775
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.06 in
Height
8 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Operating Temp. Range
0 Degrees to 150 Degrees F
Legend Color
White
Sign Legend Text Color
White
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Background Color
Red
ANSI Standards
ANSI Z535
Metal Detectable
No
State Specific Sign
No
Minimum Application Temperature
0 Degrees F
Sign Header
No Header
Sign Legend Style
Symbol and Text
Mounting Pattern
2 Flange
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Write on Surface
No
Sign Legend
Fire Extinguisher
Minimum Service Temperature
0 Degrees F
Legend Pictogram Description
Down Arrow
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PARW-75
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
Glow In The Dark
No
Number of Printed Sides
2
Maximum Service Temperature
150 Degrees F
Corrosion Resistant
Yes
NFPA Standard
NFPA 10
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Mirror Print
No
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.