High Visibility Safety Sign, 8 in Height, 18 in Width, PETG, V-Shape Projection, English

  • Mfr # 480Y42

  • Zoro # G5769887


product price:  $20.99
/ea

Key Features

Header
No Header
Legend
Lockout Station (w/Down Arrow)
Width
18 in
Height
8 in
Sign Shape
V-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Y42
Zoro #
G5769887
UPC #
00194484145286
Country of Origin
United States

Dimensions

Width
18 in
Height
8 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Header
No Header
Legend
Lockout Station (w/Down Arrow)
Sign Shape
V-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Legend Style
Symbol and Text
Operating Temp. Range
0 Degrees to 150 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Red
Sign Legend
Lockout Station
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Average Outdoor Durability
5 yr
Sign Format
Other Format
Minimum Service Temperature
0 Degrees F
ANSI 969 Compliant
No
Maximum Service Temperature
150 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header
No Header
Legend Pictogram Description
Down Arrow
Mounting Pattern
4 Flange
Mirror Print
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Includes Mounting Hardware
No
Glow In The Dark
No
Write on Surface
No
Metal Detectable
No
Minimum Application Temperature
0 Degrees F
State Specific Sign
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Legend Pictogram ID
PARW-141
Chemical Resistant
Yes
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Lockout Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products