High Visibility Safety Sign, 8 in Height, 18 in Width, PETG, V-Shape Projection, English

  • Mfr # 480Z39

  • Zoro # G5873627


product price:  $21.79
/ea

Key Features

Sign Material
PETG
Legend
FIRE EXTINGUISHER
Width
18 in
Thickness
0.06 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Z39
Zoro #
G5873627
UPC #
00194484249496
Country of Origin
United States

Dimensions

Width
18 in
Thickness
0.06 in
Height
8 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Legend Color
White
Sign Legend Text Color
White
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
Sign Legend
Fire Extinguisher
Material Properties
Rigid
Mounting Pattern
4 Flange
Number of Printed Sides
1
Legend Pictogram Description
Down Arrow
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Metal Detectable
No
Sign Legend Background Color
Red
Legend Pictogram ID
PARW-75
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Write on Surface
No
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Sign Header
No Header
Includes Mounting Hardware
No
State Specific Sign
No
Maximum Service Temperature
150 Degrees F
Minimum Service Temperature
0 Degrees F
ANSI 969 Compliant
No
NFPA Standard
NFPA 10
ANSI Standards
ANSI Z535
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.