Zoro Homepage

High Visibility Safety Sign, 8 in Height, 8 in Width, L-Shaped

  • Mfr # 480W99

  • Zoro # G5854508


product price: $9.99
/ea
Sold in multiples of 2 for $19.98

Key Features

Header
No Header
Legend
RIGHT TO KNOW INFO
Width
8 in
Height
8 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480W99
Zoro #
G5854508
UPC #
00194484247225
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.05 in

Details

Item
High Visibility Safety Sign
Header
No Header
Legend
RIGHT TO KNOW INFO
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
0 Degrees to 150 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Double-Sided
Yes
ANSI Compliant
Yes
Product Type
High Visibility Safety Sign
Sign Legend Text Color
Green
Sign Header
No Header

Description

High Visibility Safety Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.