High Visibility Safety Sign, 8 in Height, 8 in Width, PETG, L-Shape Projection, English

  • Mfr # 480W59

  • Zoro # G5787210


product price:  $12.89
/ea

Key Features

Header
No Header
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
Sign Material
PETG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480W59
Zoro #
G5787210
UPC #
00194484246853
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Header
No Header
Legend
Lockout Safety Center (w/Down Arrow)
Sign Shape
L-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Double-Sided
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147
Sign Legend Color
Red
Sign Legend Text Color
Red
Material Properties
Rigid
Chemical Resistant
Yes
Legend Pictogram Description
Down Arrow
Sign Format
Other Format
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
0 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header
No Header
Anti-Slip Surface
No
Sign Mounting Location
Wall
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Legend
Lockout Safety Center
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147
Mirror Print
No
Metal Detectable
No
Sign Legend Background Color
White
Number of Printed Sides
2
Legend Pictogram ID
PARW-149
Mounting Pattern
2 Flange
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
150 Degrees F
Minimum Application Temperature
0 Degrees F
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Lockout Safety Center, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products