High Visibility Safety Sign, 8 in Height, 8 in Width, PETG, L-Shape Projection, English

  • Mfr # 480W60

  • Zoro # G5784042


product price:  $12.89
/ea

Key Features

Header
No Header
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
Sign Material
PETG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480W60
Zoro #
G5784042
UPC #
00194484246860
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Header
No Header
Legend
Lockout Station (w/Down Arrow)
Sign Shape
L-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147
Double-Sided
Yes
OSHA Compliant
Yes
Sign Legend Color
Red
Sign Legend Text Color
Red
Sign Format
Other Format
Sign Mounting Location
Wall
Mirror Print
No
Mounting Pattern
2 Flange
Chemical Resistant
Yes
Legend Pictogram Description
Down Arrow
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PARW-141
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Minimum Application Temperature
0 Degrees F
Average Outdoor Durability
5 yr
Glow In The Dark
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147
State Specific Sign
No
Sign Legend
Lockout Station
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Metal Detectable
No
Maximum Service Temperature
150 Degrees F
Minimum Service Temperature
0 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Sign Header
No Header
ANSI 969 Compliant
No
Material Properties
Rigid
Includes Mounting Hardware
No
Number of Printed Sides
2
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Lockout Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products