High Visibility Safety Sign, 8 in Height, 8 in Width, PETG, L-Shape Projection, English

  • Mfr # 480W91

  • Zoro # G5893680


product price:  $12.89
/ea

Key Features

Header
No Header
Legend
MSDS Info
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480W91
Zoro #
G5893680
UPC #
00194484247140
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Header
No Header
Legend
MSDS Info
Sign Shape
L-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Double-Sided
Yes
Sign Legend Color
Green
OSHA Compliant
Yes
Sign Legend Text Color
Green
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Anti-Slip Surface
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Glow In The Dark
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
0 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend
SDS Info
Sign Legend Style
Text
Sign Format
Other Format
Sign Mounting Location
Wall
Write on Surface
No
Sign Header
No Header
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Mounting Pattern
2 Flange
Average Outdoor Durability
5 yr
Minimum Service Temperature
0 Degrees F
Includes Mounting Hardware
No
Maximum Service Temperature
150 Degrees F
Corrosion Resistant
Yes
Material Properties
Rigid
Chemical Resistant
Yes
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
2
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend SDS Info, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.