High Visibility Safety Sign, 8 in Height, 8 in Width, PETG, L-Shape Projection, English

  • Mfr # 480X10

  • Zoro # G5839948


product price:  $12.89
/ea

Key Features

Sign Material
PETG
Legend
SEVERE WEATHER SHELTER AREA
Width
8 in
Thickness
0.06 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480X10
Zoro #
G5839948
UPC #
00194484247324
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.06 in
Height
8 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
SEVERE WEATHER SHELTER AREA
Sign Mounting Style
Mounting Holes
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Includes Mounting Hardware
No
Glow In The Dark
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Header
No Header
Sign Legend Background Color
White
Write on Surface
No
Legend Pictogram Description
Tornado
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
0 Degrees F
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Number of Printed Sides
2
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Metal Detectable
No
Minimum Service Temperature
0 Degrees F
Material Properties
Rigid
Sign Legend
Severe Weather Shelter Area
Maximum Service Temperature
150 Degrees F
Anti-Slip Surface
No
Mounting Pattern
2 Flange
Chemical Resistant
Yes
Graffiti Resistant
Yes
Legend Pictogram ID
PPIC-290
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Severe Weather Shelter Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.