High Visibility Safety Sign, 8 in Height, 8 in Width, PETG, L-Shape Projection, English

  • Mfr # 480X52

  • Zoro # G5823452


product price:  $12.89
/ea

Key Features

Sign Material
PETG
Legend
FIRE EXTINGUISHER
Width
8 in
Thickness
0.06 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480X52
Zoro #
G5823452
UPC #
00194484247720
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.06 in
Height
8 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
0 Degrees to 150 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Red
Sign Legend Text Color
Red
NFPA Standard
NFPA 10
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Legend Pictogram Description
Down Arrow, Fire Extinguisher
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Legend Background Color
White
Sign Legend
Fire Extinguisher
Average Outdoor Durability
5 yr
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Anti-Slip Surface
No
Includes Mounting Hardware
No
Glow In The Dark
No
ANSI 969 Compliant
No
Legend Pictogram ID
PARW-149, PFXG-125
Minimum Service Temperature
0 Degrees F
Material Properties
Rigid
Minimum Application Temperature
0 Degrees F
Corrosion Resistant
Yes
Mounting Pattern
2 Flange
Metal Detectable
No
State Specific Sign
No
Maximum Service Temperature
150 Degrees F
Number of Printed Sides
2
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Sign Mounting Location
Wall
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Fire Extinguisher, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.