High Visibility Safety Sign, 8 in Height, 8 in Width, PETG, L-Shape Projection, English

  • Mfr # 480X55

  • Zoro # G5809017


product price:  $23.49
/ea

Key Features

Sign Material
PETG
Legend
FIRE EXTINGUISHER
Width
8 in
Thickness
0.07 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480X55
Zoro #
G5809017
UPC #
00194484247751
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.07 in
Height
8 in
Mounting Hole Dia.
0.1875 in
Depth
7/100 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150, PSPA Class A, B
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Operating Temp. Range
0 Degrees to 150 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
State Specific Sign
No
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Chemical Resistant
No
Anti-Slip Surface
No
Number of Printed Sides
2
Graffiti Resistant
No
Minimum Service Temperature
0 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Sign Legend Style
Symbol and Text
Write on Surface
No
Legend Pictogram ID
PARW-149, PFXG-125
Sign Mounting Location
Wall
Sign Header
No Header
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Legend Pictogram Description
Down Arrow, Fire Extinguisher
Maximum Service Temperature
150 Degrees F
Glow In The Dark
Yes
IMO Standards
IMO A.752(18)
Minimum Application Temperature
0 Degrees F
Average Outdoor Durability
5 yr
Mounting Pattern
2 Flange
Metal Detectable
No
Mirror Print
No
Sign Legend
Fire Extinguisher
Protective Coating
No Protective Coating
NFPA Standard
NFPA 10
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Sign Format
Other Format
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.