High Visibility Safety Sign, 8 in Height, 8 in Width, PETG, L-Shape Projection, English

  • Mfr # 480X74

  • Zoro # G5821818


product price:  $12.89
/ea

Key Features

Sign Material
PETG
Legend
TO USE FIRE EXTINGUISHER -PULL PIN -AIM AT BASE OF FIRE -SQUEEZE HANDLE -SWEEP SIDE TO SIDE
Width
8 in
Thickness
0.06 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480X74
Zoro #
G5821818
UPC #
00194484247942
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.06 in
Height
8 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
TO USE FIRE EXTINGUISHER -PULL PIN -AIM AT BASE OF FIRE -SQUEEZE HANDLE -SWEEP SIDE TO SIDE
Sign Mounting Style
Mounting Holes
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Header
No Header
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
2
Sign Legend
To Use Fire Extinguisher -Pull Pin -Aim At Base Of Fire -Squeeze Handle -Sweep Side To Side
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Minimum Application Temperature
0 Degrees F
Write on Surface
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Glow In The Dark
No
Maximum Service Temperature
150 Degrees F
State Specific Sign
No
NFPA Standard
NFPA 10
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Legend Pictogram Description
Down Arrow, Fire Extinguisher
Includes Mounting Hardware
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Legend Pictogram ID
PARW-149, PFXG-125
Minimum Service Temperature
0 Degrees F
Mounting Pattern
2 Flange
Sign Header
No Header
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend To Use Fire Extinguisher -Pull Pin -Aim At Base Of Fire -Squeeze Handle -Sweep Side To Side, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.