High Visibility Safety Sign, 8 in Height, 8 in Width, PETG, L-Shape Projection, English

  • Mfr # 480X75

  • Zoro # G5847377


product price: $23.69
/ea

Key Features

Sign Material
PETG
Legend
FIRE BLANKET
Width
8 in
Thickness
0.07 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480X75
Zoro #
G5847377
UPC #
00194484247959
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.07 in
Height
8 in
Mounting Hole Dia.
0.1875 in
Depth
7/100 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE BLANKET
Sign Mounting Style
Mounting Holes
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, NFPA 45, NFPA 96, OSHA 29 CFR 1910.145, PSPA Class A, B
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Header
No Header
Legend Style
Symbol and Text
Legend Color
Red
Sign Legend Text Color
Red
Maximum Service Temperature
150 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
No
Metal Detectable
No
NFPA Standard
NFPA 96, NFPA 45
Sign Legend
Fire Blanket
IMO Standards
IMO A.752(18)
Legend Pictogram Description
Down Arrow
Minimum Application Temperature
0 Degrees F
Write on Surface
No
Minimum Service Temperature
0 Degrees F
Protective Coating
No Protective Coating
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Sign Mounting Location
Wall
Chemical Resistant
No
Mounting Pattern
2 Flange
Material Properties
Rigid
Corrosion Resistant
No
State Specific Sign
No
Number of Printed Sides
2
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Legend Pictogram ID
PARW-74
Glow In The Dark
Yes
Mirror Print
No
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Format
Other Format
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Fire Blanket, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.