High Visibility Safety Sign, 8 in Height, 8 in Width, PETG, L-Shape Projection, English

  • Mfr # 480X76

  • Zoro # G5865382


product price: $12.39
/ea

Key Features

Sign Material
PETG
Legend
FIRE BLANKET
Width
8 in
Thickness
0.06 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480X76
Zoro #
G5865382
UPC #
00194484247966
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.06 in
Height
8 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE BLANKET
Sign Mounting Style
Mounting Holes
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, NFPA 45, NFPA 96, OSHA 29 CFR 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Header
No Header
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Mounting Pattern
2 Flange
Minimum Service Temperature
0 Degrees F
Protective Coating
Clear Liquid Laminate
NFPA Standard
NFPA 96, NFPA 45
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend Background Color
Red
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Glow In The Dark
No
Legend Pictogram Description
Down Arrow
ANSI Standards
ANSI Z535
Sign Legend
Fire Blanket
Minimum Application Temperature
0 Degrees F
Mirror Print
No
Number of Printed Sides
2
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Maximum Service Temperature
150 Degrees F
Average Outdoor Durability
5 yr
Sign Header
No Header
Write on Surface
No
Material Properties
Rigid
Sign Mounting Location
Wall
Legend Pictogram ID
PARW-74
Chemical Resistant
Yes
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Fire Blanket, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.