High Visibility Safety Sign, 8 in Height, 8 in Width, PETG, L-Shape Projection, English

  • Mfr # 480X77

  • Zoro # G5853053


product price: $12.49
/ea
Sold in multiples of 2 for $24.98

Key Features

Sign Material
PETG
Legend
FIRE BLANKET
Width
8 in
Thickness
0.06 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480X77
Zoro #
G5853053
UPC #
00194484247973
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.06 in
Height
8 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE BLANKET
Sign Mounting Style
Mounting Holes
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, NFPA 45, NFPA 96, OSHA 29 CFR 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Header
No Header
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
White
Outdoor Life Expectancy
5 yr
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
2 Flange
Sign Legend Background Color
Red
Metal Detectable
No
Sign Header
No Header
Includes Mounting Hardware
No
Sign Legend
Fire Blanket
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
5 yr
Material Properties
Rigid
NFPA Standard
NFPA 96, NFPA 45
Chemical Resistant
Yes
Number of Printed Sides
2
Legend Pictogram ID
PARW-112
Minimum Application Temperature
0 Degrees F
Legend Pictogram Description
Down Arrow
Write on Surface
No
Minimum Service Temperature
0 Degrees F
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Anti-Slip Surface
No
Maximum Service Temperature
150 Degrees F
Graffiti Resistant
Yes
State Specific Sign
No
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Fire Blanket, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.