Zoro Homepage

High Visibility Safety Sign, 8" W, 8" H, 480X18

  • Mfr # 480X18

  • Zoro # G5882103


product price: $12.89
/ea
Sold in multiples of 2 for $25.78

Key Features

Header
No Header
Legend
Emergency Escape Respirator
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480X18
Zoro #
G5882103
UPC #
00194484247409
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Header
No Header
Legend
Emergency Escape Respirator
Sign Shape
L-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.134(a)(2), OSHA 29 CFR 1910.145
Operating Temp. Range
0 Degrees to 150 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
Yes
Sign Legend Text Color
Black
Sign Legend
Emergency Escape Respirator
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Mounting Location
Wall
Minimum Application Temperature
0 Degrees F
State Specific Sign
No
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Write on Surface
No
Metal Detectable
No
ANSI 969 Compliant
No
Number of Printed Sides
2
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Mirror Print
No
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Legend Pictogram Description
Down Arrow
Anti-Slip Surface
No
Minimum Service Temperature
0 Degrees F
Maximum Service Temperature
150 Degrees F
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.134(a)(2)
Legend Pictogram ID
PARW-88
Mounting Pattern
2 Flange
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Emergency Escape Respirator, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.