Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Safety Sign, 8" W, 8" H, 480X88

  • Mfr # 480X88

  • Zoro # G5773457


product price: $12.89
/ea
Sold in multiples of 2 for $25.78

Key Features

Header
No Header
Legend
Hearing Protection Required In This Area
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480X88
Zoro #
G5773457
UPC #
00194484248086
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Header
No Header
Legend
Hearing Protection Required In This Area
Sign Shape
L-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.95(b)(1)
Double-Sided
Yes
Sign Legend Color
Black
Operating Temp. Range
0 Degrees to 150 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Legend Pictogram ID
PPEQ-907
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.95(b)(1)
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Sign Legend Background Color
Yellow
Mirror Print
No
Minimum Service Temperature
0 Degrees F
Chemical Resistant
Yes
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Maximum Service Temperature
150 Degrees F
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Minimum Application Temperature
0 Degrees F
State Specific Sign
No
Glow In The Dark
No
Number of Printed Sides
2
Anti-Slip Surface
No
Mounting Pattern
2 Flange
Includes Mounting Hardware
No
Material Properties
Rigid
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Legend Pictogram Description
Ear Protection
Sign Legend
Hearing Protection Required In This Area
Sign Header
Caution
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.