Zoro Homepage

High Visibility Safety Sign, 8" W, 8" H, 480Z89

  • Mfr # 480Z89

  • Zoro # G5893461


product price: $12.89
/ea
Sold in multiples of 2 for $25.78

Key Features

Header
No Header
Legend
Breathing Apparatus
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Z89
Zoro #
G5893461
UPC #
00194484249977
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Header
No Header
Legend
Breathing Apparatus
Sign Shape
L-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.134(a)(2), OSHA 29 CFR 1910.145
Sign Legend Color
Black, Green
ANSI Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
OSHA Compliant
Yes
Double-Sided
Yes
Sign Legend Text Color
Black, Green
Metal Detectable
No
Mounting Pattern
2 Flange
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Sign Format
Other Format
Write on Surface
No
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.134(a)(2)
Maximum Service Temperature
150 Degrees F
State Specific Sign
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Breathing Apparatus
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Header
No Header
Anti-Slip Surface
No
Material Properties
Rigid
Mirror Print
No
Number of Printed Sides
2
Minimum Service Temperature
0 Degrees F
Minimum Application Temperature
0 Degrees F
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Breathing Apparatus, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.