Zoro Homepage

High Visibility Safety Sign, PETG, 12 in W, 8 in H, NOT A FIRE EXIT, White

  • Mfr # 480X12

  • Zoro # G5897418


product price: $14.39
/ea

Key Features

Sign Material
PETG
Legend
NOT A FIRE EXIT
Width
12 in
Thickness
0.06 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480X12
Zoro #
G5897418
UPC #
00194484247348
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.06 in
Height
8 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
NOT A FIRE EXIT
Sign Mounting Style
Mounting Holes
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
ANSI Compliant
Yes
Header
No Header
Legend Color
Black
Legend/Background Color
Red/White
Sign Legend Text Color
Black, White
Application
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Mirror Print
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Minimum Application Temperature
0 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
150 Degrees F
Corrosion Resistant
Yes
Minimum Service Temperature
0 Degrees F
Sign Header
Warning
Sign Legend Style
Text
Number of Printed Sides
2
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Sign Legend
Not A Fire Exit
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Legend Background Color
Red, White
Mounting Pattern
2 Flange
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Material Properties
Rigid
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Not A Fire Exit, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products