Shop CONDOR

High Visibility Safety Sign, PETG, 14 in W, 12 in H, FIRE EXIT/SALIDA EN CASO DE INCENDIO, Red

  • Mfr # 480Y95
  • Zoro # G5786343

product price: 
$
22.99
/ea

Key Features

Sign Material
PETG
Legend
FIRE EXIT/SALIDA EN CASO DE INCENDIO
Width
14 in
Thickness
0.06 in
Height
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
480Y95
Zoro #
G5786343
UPC #
00194484249106
Country of Origin
United States
Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE EXIT/SALIDA EN CASO DE INCENDIO
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
Yes
Header
No Header
Operating Temp. Range
0 Degrees to 150 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Application
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Minimum Application Temperature
0 Degrees F
Sign Legend Style
Symbol and Text
Sign Legend
Fire Exit/Salida En Caso De Incendio
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Glow In The Dark
No
State Specific Sign
No
Sign Format
Other Format
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Material Properties
Rigid
Graffiti Resistant
Yes
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
Red
Average Outdoor Durability
5 yr
Sign Header
No Header
Mounting Pattern
4 Flange
Chemical Resistant
Yes
Maximum Service Temperature
150 Degrees F
Minimum Service Temperature
0 Degrees F
Sign Mounting Location
Wall
Product Type
Safety Sign

Dimensions

Width
14 in
Thickness
0.06 in
Height
12 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Fire Exit/Salida En Caso De Incendio, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.