High Visibility Safety Sign, PETG, 18 in W, 8 in H, FIRE ESCAPE, White

  • Mfr # 480Y94

  • Zoro # G5818920


product price:  $20.79
/ea

Key Features

Sign Material
PETG
Legend
FIRE ESCAPE
Width
18 in
Thickness
0.06 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480Y94
Zoro #
G5818920
UPC #
00194484249090
Country of Origin
United States

Dimensions

Width
18 in
Thickness
0.06 in
Height
8 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE ESCAPE
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
No Header
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
No
Application
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Flange
Anti-Slip Surface
No
Corrosion Resistant
Yes
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
150 Degrees F
ANSI Standards
ANSI Z535
Glow In The Dark
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header
No Header
Sign Legend Style
Text
Graffiti Resistant
Yes
Minimum Service Temperature
0 Degrees F
Material Properties
Rigid
Sign Legend Background Color
White
Sign Legend
Fire Escape
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
State Specific Sign
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Mirror Print
No
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Fire Escape, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.