High Visibility Safety Sign, PETG, 8 in W, 8 in H, FIRE DOOR DO NOT BLOCK, White

  • Mfr # 480X17

  • Zoro # G5866852


product price:  $12.39
/ea
Sold in multiples of 2 for $24.78

Key Features

Sign Material
PETG
Legend
FIRE DOOR DO NOT BLOCK
Width
8 in
Thickness
0.06 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480X17
Zoro #
G5866852
UPC #
00194484247393
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.06 in
Height
8 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE DOOR DO NOT BLOCK
Sign Mounting Style
Mounting Holes
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Write on Surface
No
Metal Detectable
No
Application
Indoor/Outdoor
Sign Legend
Fire Door Do Not Block
ANSI Standards
ANSI Z535
Sign Header
No Header
Anti-Slip Surface
No
Maximum Service Temperature
150 Degrees F
Graffiti Resistant
Yes
Legend Pictogram Description
Door
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Sign Mounting Location
Wall
Legend Pictogram ID
PADM-126
Mirror Print
No
Minimum Service Temperature
0 Degrees F
Number of Printed Sides
2
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Mounting Pattern
2 Flange
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Fire Door Do Not Block, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.