High Visibility Safety Sign, PETG, 9 in W, 12 in H, FIRE EXIT/SALIDA EN CASO DE INCENDIO, Red

  • Mfr # 480X14

  • Zoro # G5791578


product price:  $16.99
/ea

Key Features

Sign Material
PETG
Legend
FIRE EXIT/SALIDA EN CASO DE INCENDIO
Width
9 in
Thickness
0.06 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
480X14
Zoro #
G5791578
UPC #
00194484247362
Country of Origin
United States

Dimensions

Width
9 in
Thickness
0.06 in
Height
12 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE EXIT/SALIDA EN CASO DE INCENDIO
Sign Mounting Style
Mounting Holes
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Legend Style
Symbol and Text
Header
No Header
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Application
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Maximum Service Temperature
150 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PFXG-69
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Legend Background Color
Red
Minimum Service Temperature
0 Degrees F
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Corrosion Resistant
Yes
State Specific Sign
No
Minimum Application Temperature
0 Degrees F
Graffiti Resistant
Yes
Legend Pictogram Description
Fire
Mounting Pattern
2 Flange
Number of Printed Sides
2
Includes Mounting Hardware
No
Sign Legend
Fire Exit/Salida En Caso De Incendio
ANSI 969 Compliant
No
Glow In The Dark
No
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Header
No Header
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Spanish, Sign Legend Fire Exit/Salida En Caso De Incendio, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.