Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Visibility Vest, ANSI Class 2, Polyester Mesh, U Back Stripe, Zipper, Lime, M

  • Mfr # 786F35

  • Zoro # G606458547


product price: $5.39
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786F35
Zoro #
G606458547
UPC #
-
Country of Origin
China

Dimensions

Size
M
Length
27 in
Reflective Stripe Width
2 in
Maximum Chest Size
48 in
Minimum Chest Size
42 in
Vest Size
M

Details

Item
High-Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Features
Breathable Fabric; 360 Degrees Visibility
Breakaway
No
Fabric Construction
Mesh
UV-Resistant Material
No
Reflective Stripe Border Type
None
Vest Features
Breathable Fabric
Fall Protection Compatible
No
Reflective Stripe Color
Silver
Includes Microphone Tab
No
Reflective Tape Attachment Type
Stitched
Reflective Stripe Location
Shoulder, Torso
Includes ID Window
No
Standards
ANSI/ISEA 107
Includes Tool Lanyard Grommets
No
Anti-Static
No
Number of Inside Pockets
0
ANSI Type
Type R, Class 2
Reflective Stripe Main Color
Silver
Safety Vest Style
Standard
Vest Back Style
Mesh
Number of Outside Pockets
0
Includes Tablet Pocket
No
Total Number of Pockets
0
Flame-Resistant Properties
Not Flame-Resistant
Cooling
No
Expandable
No
Includes LED Lights
No
Horizontal Stripe Type
Single
Vest Front Style
Mesh
Reflective Tape Type
Glass Bead

Description

High-Visibility Vest, ANSI Class 2, Vest Size M, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.