Zoro Homepage

High-Visibility Vest, ANSI Class 2, Polyester Mesh, U Back Stripe, Zipper, Orange, 5XL

  • Mfr # 786F49

  • Zoro # G006458543


product price: $5.39
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786F49
Zoro #
G006458543
UPC #
-
Country of Origin
China

Dimensions

Size
5XL
Length
30 in
Minimum Chest Size
66 in
Maximum Chest Size
70 in
Reflective Stripe Width
2 in
Vest Size
5XL

Details

Item
High-Visibility Vest
Color
Orange/Red
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Safety Vest Style
Standard
Vest Front Style
Mesh
Reflective Stripe Location
Shoulder, Torso
Includes Tool Lanyard Grommets
No
Reflective Tape Type
Glass Bead
Number of Outside Pockets
0
Total Number of Pockets
0
Reflective Stripe Main Color
Silver
Includes ID Window
No
Cooling
No
Vest Back Style
Mesh
Fall Protection Compatible
No
Features
Breathable Fabric; 360 Degrees Visibility
Reflective Tape Attachment Type
Stitched
Includes Microphone Tab
No
Expandable
No
ANSI Type
Type R, Class 2
Number of Inside Pockets
0
Fabric Construction
Mesh
Standards
ANSI/ISEA 107
Includes LED Lights
No
Horizontal Stripe Type
Single
Includes Tablet Pocket
No
Reflective Stripe Border Type
None
Flame-Resistant Properties
Not Flame-Resistant
Vest Features
Breathable Fabric
UV-Resistant Material
No
Breakaway
No
Anti-Static
No
Reflective Stripe Color
Silver

Description

High-Visibility Vest, ANSI Class 2, Vest Size 5XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.