Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Visibility Vest, ANSI Class 2, U-Block, Hook-and-Loop Closure, Mesh Polyester, Lime, Size L/XL

  • Mfr # 53YN34

  • Zoro # G5085269


product price: $11.59
/ea

Key Features

Color
Lime
Size
L/XL
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53YN34
Zoro #
G5085269
UPC #
-
Country of Origin
China

Dimensions

Size
L/XL
Fits Chest Size
44 in to 50 in
Vest Size
L, XL
Length
28 1/2 in
Reflective Stripe Width
2 in
Maximum Chest Size
50 in
Minimum Chest Size
44 in

Details

Item
High-Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
5
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Silver
Standards
ANSI/ISEA 107
ATPV Rating
Not Rated
Features
360 Degrees Visibility
Expandable
No
Number of Outside Pockets
4
Reflective Stripe Color
Silver
Reflective Stripe Main Color
Silver
Safety Vest Style
Standard
Includes LED Lights
No
Horizontal Stripe Type
Single
Fall Protection Compatible
No
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Breakaway
No
Includes ID Window
No
Fabric Construction
Mesh
Cooling
No
ANSI Type
Type R, Class 2
Number of Inside Pockets
1
Includes Tool Lanyard Grommets
No
Total Number of Pockets
5
Reflective Stripe Border Type
None
Reflective Stripe Location
Back, Chest, Shoulder, Waist

Description

High-Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.