Shop CONDOR
See all product information
Create Account
High Visibility Vest, Class 1, 4XL, Lime
- Mfr # 1YAF7
- Zoro # G016328898
product price:Â
$
9.99
/ea
Key Features
Back Stripe Pattern
U-Block
Standards
Meets ANSI-ISEA 107-2010
Features
360 Degree Visibility
Color
Yellow/Green
ATPV Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1YAF7
- Zoro #
- G016328898
- UPC #
- 190735052327
- Country of Origin
- China
Dimensions
- Fits Chest Size
- 360 Degree Visibility
Details
- Back Stripe Pattern
- U-Block
- Item
- High Visibility Vest
- Standards
- Meets ANSI-ISEA 107-2010
- Features
- 360 Degree Visibility
- Color
- Yellow/Green
- ATPV Rating
- Not Rated
- Gender
- Unisex
- Number of Pockets with Closure
- 0
- ANSI Class
- 1
- Wire Color
- Yellow/Green
Description
High Visibility Vest, ANSI Class 1, Vest Size 4XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 57-1/2 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U-Block, Vest Length 31 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.