This item is Discontinued.
This item is Discontinued.
3XL Class 2 High Visibility Vest, Lime (Discontinued)
Mfr #
1YAH5
Zoro #
G0011207
UPC # 190735052488
Country of Origin China
Category Traffic Safety Vests and Apparel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1YAH5
Zoro #
G0011207
UPC #
190735052488
Country of Origin
China
Dimensions
Size
3XL
Vest Size
3XL
Fits Chest Size
55-15/16"
Details
Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U-Block
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Features
360 Degree Visibility
Vest Stripe Color Family
Silver
Standards
Meets ANSI-ISEA 107-2010
ATPV Rating
Not Rated
Description
High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 55-15/16 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 27 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.