This item is Discontinued.

Condor High Visibility Vest, Class 2, 4XL, Orange 1YAG9

This item is Discontinued.

Condor

High Visibility Vest, Class 2, 4XL, Orange (Discontinued)

Mfr # 1YAG9
Zoro # G0011155
UPC # 190735052433
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1YAG9
Zoro #
G0011155
UPC #
190735052433
Country of Origin
China

Dimensions

Size
4XL
Vest Size
4XL
Fits Chest Size
57-1/2"

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Vest Stripe Color Family
Orange/Red and Silver
Standards
Meets ANSI-ISEA 107-2010
Features
360 Degree Visibility
ATPV Rating
Not Rated
Pockets
0-3
Total Number of Pockets
0
Material Construction
Polyester

Description

High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 57-1/2 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U, Vest Length 26 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.